Item# : EA824EL-2.5
Description : Carbide Center Drill
This product is no longer available. Please refer to replacement item below.
Spec
For high hardness materials
|
Angle |
60°
|
Tip dia. (mm) |
2.5
|
Length(mm) |
53
|
Body dia.(mm) |
8 |
Catalog Price (JPY) |
¥
23,400
(Excluding tax)/¥
25,740(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/18 12:58 Currently)
|
Replacement Items
Documents
Specification |
-
|
How to use |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.