Product Detail

URL:

Item# : EA824JB-10

Description : Jigsaw Drill (5 Pcs)

This product is no longer available. Please refer to replacement item below.

Spec

Material-HSS (titanium coated)
Drill dia.-3, 4, 5, 6, 8mm
Application-Thin iron plate, wood, acrylic, copper plate, aluminum plate and brass plate
Capacity-Wood: 3 to 10mm,Steel plate: 0.5 to 1mm,Copper plate: 1 to 1.2mm, Aluminum plate: 1 to 1.2mm
Easy cutting off such as pattern cutting, hole expanding and grooving as well as drilling
With thinning
Additional explanation
Catalog Price (JPY)

¥ 2,280 (Excluding tax)/¥ 2,508(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 07:05 Currently)

Update
Main image

Documents

Specification