Product Detail

URL:

Item# : EA824RF-6.0

Description : [AlCr-Based Coat] Carbide 2-Blade End Mill

Spec

Carbide alloy
GSX coating
This product supports applications from wet cutting of raw materials to high-speed dry cutting of carbide materials.The blade tip is gash land type.
Gash land type- The edge angle is large and blade tip is highly strong. Chipping resistance is also excellent.This type is not suitable for precision finishing as the taper part remains in the machined corner.
Tip dia. 6.0
Length 50
Blade L 15.0
Shank dia. 6
Additional explanation
Catalog Price (JPY)

¥ 3,380 (Excluding tax)/¥ 3,718(Tax including)

Quantity of stock

Latest stock:2

(2025/05/03 03:25 Currently)

Update
Catalog Page Page 0929

Replacement Items

EA824RD-6.0
Relational Items
EA824RF-1 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-1.5 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-2.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-2.5 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-3.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-3.5 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-4.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-4.5 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-5.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-5.5 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-6.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-8.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-10.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-12.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-14.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-15.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
EA824RF-16.0 [AlCr-Based Coat] Carbide 2-Blade End Mill
Web catalog image

Documents

How to use