Item# : EA826VS-7
Description : Diamond File for short diameter holes
Spec
| It is ideal for a gas turbine of an aircraft engine with a very small tip diameter. |
|||
| Shaft Dia. | 3mm |
Full length | 50mm |
|---|---|---|---|
| Length Of Coated Parts | 30mm |
Grits | #325 |
| The shape | Round (0.70mm) |
||
| Path Hole | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,320 (Excluding tax)/¥ 4,752(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 08:10 Currently) |
||||
| Catalog Page | Page 0580 | ||||