Product Detail

URL:

Item# : EA827AD

Description : Adjustable Hole Cutter

Spec

Material Steel
Hole Range 60~200mm
Shank Dia. 10mm
Size 220×160mm
Proper Rpm ?1500rpm
Shank Dia. 10mm
Weight 540g
Adaptation Material Wood, Gypsum Board, etc. 30mm thickness of composite panel can be drilled at one stroke.
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 10,800 (Excluding tax)/¥ 11,880(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 02:05 Currently)

Update
Catalog Page Page 0136
Web catalog image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG