Product Detail

URL:

Item# : EA827HA-10

Description : [Hex Shaft ]4Pcs Countersink Set

Spec

Material HSS (High-Speed Steel )
Hexagonal Shank 6.35mm(1/4\")
Size (Max.Dia.(mm) x Full length ) 8.3x34・10.4x34.5・
12.4x36・20.5x43mm
(EAch 1 Pc )
Tip 90°
3 Groove
For Countersink of metal
use it with a driver Drill,Electric Drill or Hex Bit Handle
With Plastic Case (110x95x25mm)
Total Weight About 115g
Additional explanation
Catalog Price (JPY)

¥ 11,700 (Excluding tax)/¥ 12,870(Tax including)

Quantity of stock

Latest stock:1

(2025/08/22 01:51 Currently)

Update
Catalog Page Page 0928

Replacement Items

EA827WA-1A