Product Detail

URL:

Item# : EA828A-30A

Description : Router Bit Set (30 Pcs)

Spec

Set details 30 pcs Set
・Straight bit 6・10・12・19㎜
・Hinge hole 12㎜
・U Groove bit 3R・6.3R
・Classic plunge 3R
・V Groove bit 90°
・Flash 6㎜
・Ovolo 6.3R
・Ant awl 9°・14°
・T-slot 9㎜
・Rebete surface  22㎜
・Flush-trim bit 12.7㎜
・Corner chamfering 45°
・Round-over bit  3.2R・6.3R・9.5R・12.7R
・Dome-Shaped 5R
・Cove round-over bit with tep 4.8R
・Cove round-over bit 4.8R
・Roman ogee bit 4R、6.3R
・Cove bit 6.3R、9.5R、12.7R
・Classic 4.8R
(1 pc each)
・Storage bag (Wooden )
Shaft dia. Dia 6㎜
Shaft length 30㎜
Material Blade section :Carbide
Base material :Carbon steel
Case size 450(W)×170(D)×55(H)㎜
Total weight 1665g
Selected 6 types useful for operations for power trimmers and routers
Additional explanation
Catalog Price (JPY)

¥ 14,600 (Excluding tax)/¥ 16,060(Tax including)

Quantity of stock

Latest stock:1

(2026/07/01 21:05 Currently)

Update
Catalog Page Page 0960

Replacement Items

EA828A-13