Item# : EA840DK-32
Description : DC Electric Winch
Spec
| It is a lightweight and easy to handle winch with a trailer ball mounting plate. |
|||
| Power Supply | DC12V Battery Exclusive Use |
Size | 241x190x254(H)mm |
|---|---|---|---|
| Power supply cord Length | Output Side :6m Controller side :3m |
Weight | 10.8kg |
| With Trailer Ball Mounting Plate Hand Crank For urgency Hand Remote Controller (With LED Lighting Up Function) Hook |
|||
| Horizontal Towing Capacity | 907kg |
Winding | 1.8m/ min. (Nothing Load) |
| Working Wire | Dia 3.9mmx9.1m |
||
| For horizontal towing only. (No vertical traction function) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 43,200 (Excluding tax)/¥ 47,520(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 05:39 Currently) |
||||
| Catalog Page | Page 1713 | ||||