Item# : EA840DK-37
Description : [Wireless ]DC Electric Winch
Spec
Winching operation with wireless remote control is possible. |
|||
Power Supply | DC12V Battery Exclusive Use |
Size | 435x160x203(H)mm |
---|---|---|---|
Power supply cord length | Output Side :1.8m Controller Side :4.5m |
Weight | 35kg |
With Wireless Remote Controller Hand Remote Controller (With LED Lighting Up Function) Roller Fairlead Hook |
|||
With Automatic Brake |
|||
Horizontal Towing Capacity | 3402kg |
Winding | 10.7m/min (Nothing Load) |
Working Wire | Dia 8mm x 22m |
||
For horizontal towing only. (No vertical traction function) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 152,900 (Excluding tax)/¥ 168,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/09 18:47 Currently) |
Replacement Items
|