Item# : EA840DK-6
Description : DC Electric Winch
Spec
Easy winch to use by mount plate and pulley block adapted. |
|||
Power Supply | DC12V battery only |
Size | 380×135×200(H)mm |
---|---|---|---|
Power supply cord length | Output side :1.8m Controller side :4.5m |
Weight | 18.6kg |
Accessories | Mount Plate Pulley block Hand remote controller (LED Lighting up ) Roller fairlead hook |
||
With automatic brake |
|||
Horizontal pulling capacity | 2722kg |
Winding speed | 5.5m/min(with no load ) |
Working wire | Dia 6.4mm×16.8m |
||
For horizontal towing only. (No vertical traction function) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 101,000 (Excluding tax)/¥ 111,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/09 18:16 Currently) |
Replacement Items
|