Item# : EA841AE
Description : Mini Type High-Speed Cutting Machine
This product is no longer available. Please refer to replacement item below.
Spec
Power supply-AC100V, 600W
|
Blade dia.-160mm(hole dia.: 20mm)
|
Rotation speed-3, 000 to 8, 300rpm
|
Cutting capacity-Square pipe: 40 x 40mm, Round pipe: dia. 45mm, L-shaped steel: 45 x 45mm
|
Size-390x180x300(H)mm
|
Weight-4.5kg
|
Cord Length(m)-2.0
|
With Changeable function of 6 speed stages.
|
Accessories-Dia.160mm cutting grindstone
|
Easy-to-carry, compact, and light-weight Provided with speed change functionality, it can switch to a right speed appropriate for the material under work.
|
You can cut at an angle up to 45 degrees.
|
| If the hole diameter matches the diameter, you can also use a grinding wheel from another company. |
| Catalog Price (JPY) |
¥
13,600
(Excluding tax)/¥
14,960(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/05/25 01:55 Currently)
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |