Item# : EA841XG-17
Description : Rotary Band Saw
Spec
| Power supply-AC100V |
|||
| Power consumption-340W |
|||
| Electric current-3.5A |
|||
| Cutting capacity- Cutting at a right angle: Round pipe 123 mm dia, Square pipe: 105 x 105 mm, Cutting angle 45°: Round pipe 50 mm dia, Square pipe: 50 x 50 mm |
|||
| Blade size-12.5(W)x0.5(T)x1260(H)mm |
|||
| Saw blade rotation speed-0.4 to 1.3m/s(25 to 80m/min.) |
|||
| Cord length-2cores ・2.5m |
|||
| Body size-603×289×324(H)mm |
|||
| Weight-18kg |
|||
| Accessories- Band saw No.2 (alloy 18 teeth/inch), 8 mm hex wrench key, side handle, contour table, slide cover |
|||
| Replacement carbon brush-Standard accessories:EA813HH-4, Stop carbon brush:EA813HH-14 |
|||
| For cutting round pipes and square pipes |
|||
| Easy to operate front operation panel adopted |
|||
| Double insulation、Variable speed, constant speed control |
|||
| Carry to the site is effortless Compact and lightweight body |
|||
| Equipped with an edge distance adjustment mechanism, which improves cutting accuracy. |
|||
| Possible to cut up to a right angle to 45° |
|||
| Switching system of 4steps load capacity |
|||
| With LED light, using single-touch vice, with tension handle (saw blade tension adjustment), with contour function. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 186,200 (Excluding tax)/¥ 204,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/13 21:17 Currently) |
||||
| Catalog Page | Page 0828 | ||||
Replacement Items
|
|