Product Detail

URL:

Item# : EA851AN-2A

Description : Electric circular saw (Double Cutter)

This product is no longer available. Please refer to replacement item below.

Spec

Blade Dia. 125mm
Blade Thickness 1.8mm
Number of blades 32P
Cutting Depth 26 to 30mm
Rotation Speed 5 , 300rpm
Power Supply AC100V
Power consumption 950W (maximum)
Continuous operating time 30 minutes
Size 340(W) x 170(D) x 200(H)mm
Weight 3.5kg
Cord length 2m
Accessories Double cutter (1 set) (already attached to the main body) ,
Lubricating wax x 10 pcs , wrench
Double insulation structure
With a special two-blade system, it cuts into all kinds of building materials, wood, iron, aluminum, vinyl chloride and so on.
Hollowed-out processing of the wood is possible
It is possible to cut even if there is a nail.
Additional explanation
Catalog Price (JPY)

¥ 21,000 (Excluding tax)/¥ 23,100(Tax including)

Quantity of stock

Latest stock:0

(2025/05/12 18:33 Currently)