Item# : EA851CB-6
Description : Carbide tip saw (for steel and stainless steel)
Spec
| Silent laser type |
|||
| Hole dia.: -1 to -6: 20mm-7: 25.4mm |
|||
| Application-Angle steel, rebar, steel pipe, hanger rail, channel steel, various section steels |
|||
| Dia. (mm) | 180 |
Blade T (mm) | 2.0 |
|---|---|---|---|
| Teeth | 36 |
Max. RPM | 5,500 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,040 (Excluding tax)/¥ 5,544(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/07 20:39 Currently) |
||||
| Catalog Page | Page 0961 | ||||