Item# : EA851EY-5C
Description : [Rechargeable] Electric Circular Saw
Spec
| Battery | 14.4V (Lithium Ion 6.0Ah) |
Recharge Time | 30 minutes |
|---|---|---|---|
| Blade Dia. | 125mm |
Hole Dia | 20mm |
| Cutting Depth | 90° : 47mm , 45° : 30mm , Reverse 15° : 20mm |
No-load rotation speed | Power mode : 5,000rpm Silent mode : 3,000rpm |
| Size | 257 x 168 x 237(H)mm |
Weight | 2.4kg (Including Batteries ) |
| With Depth of cut adjustment mechanism, Parallelism fine adjustment mechanism, Blower mechanism, Soft start, Battery level indication, Chip rearward discharge, Omission function, High brightness LED light |
|||
| Brushless motor |
|||
| Silent mode recommended for work that wanted to suppress noise. |
|||
| Kickback reduction system installed. Monitor the change of the rotation speed of the motor and reduce the kickback movement by instantly stopping the motor when the rotation speed of the motor drops rapidly due to pinching of saw blade or the like. |
|||
| Accessories | Battery x 1 pc , Charger , Chip saw , Hexagonal spanner (2.5・4mm) , Storage case , Battery cover | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 69,000 (Excluding tax)/¥ 75,900(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 01:05 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |