Item# : EA851PA-11
Description : [Rechargeable] Electric Circular Saw Body
Spec
| Battery | 14.4V |
Recharge Time | About 54 Minute |
|---|---|---|---|
| Rotation Speed | 3,600rpm |
size | 336×160×228(H)mm |
| Brake ,With Led Light |
|||
| Dust-Proof ・Waterproof Performance | IP56 |
Accessories | Ironsmith For Chip saw |
| Blade Dia. | 135mm |
Hole Dia | 20mm |
| Weight | 2.6kg |
Cutting Depth | Cutoff The angle :90℃, Depth |
| Not with battery | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,000 (Excluding tax)/¥ 39,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/02/11 17:56 Currently) |
||||
| Catalog Page | Page 0849 | ||||