Product Detail

URL:

Item# : EA852AC

Description : Concrete Cutter

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC, 1,100W
Body double insulation structure
Applicable cutter-Dia. 155 x 20.0mm
RPM-7,300rpm
Cutting depth-9 to 50mm
Dim.-235 x 215 x 170(H)mm
Weight-3.3kg
Cord length-2.5m
Accessories-Dia. 155mm dry type diamond wheel
Additional explanation
Catalog Price (JPY)

¥ 61,500 (Excluding tax)/¥ 67,650(Tax including)

Quantity of stock

Latest stock:0

(2025/06/30 18:44 Currently)

Update
Web catalog image

Documents

Specification
  1. PDF
Part drawing