Item# : EA854BM-1
Description : Jigsaw
Spec
| Cutting Capacity | Wood :135mm、Soft Steel Plate :10mm |
Power Supply | AC100V(50/60Hz) |
|---|---|---|---|
| Power Consumption | 800W |
Electric current | 8.4A |
| Shank shape | T Shank |
Number Of Strokes | 800 to 2,800spm |
| Length Of Stroke | 26mm |
Tilt Cutoff angle | Left and right. 0 to 45° |
| Full length | 249mm |
Size | 75(W)×205(H)mm |
| Code Length | 2cores・2.5m |
Accessories | Blade : For woodworking and steel x 1 each, Hexagon wrench (4mm), Blade plate, sub base, Chip cover, dust collector |
| With Plastic Case |
|||
| Available For Cutting Wood And Steel Plates. |
|||
| Variable Speed |
|||
| Body Double Insulation Construction |
|||
| Equipped With Powerful 800W Motor |
|||
| Equipped With LED Light |
|||
| Spare Carbon brush | EA813HH-6 |
||
| Equipped With Auto-mode Functionality, And Its Vibration Has Been Reduced By 50%. (※When No Load Is Applied, In Comparison With Normal Mode (dial No. 5) ) |
|||
| “fixed Speed Control ” That Maintains Constant Stroke Count Allows Smooth Cutting Without Stroke Fluctuations During Cutting. |
|||
| The Blade Can Be Put On/removed Without Using Any Tool. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 51,000 (Excluding tax)/¥ 56,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 08:00 Currently) |
||||
| Catalog Page | Page 0827 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA813HH-6 : Replacement Carbon Brush [999041/HITACHI] (2 Pcs) |