Product Detail

URL:

Item# : EA857DH-4C

Description : [Rechargeable] Reciprocating Saw

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply 14.4VLithium Ion 6.0Ah
Recharge Time About 30min
Capacity Soft steel Pipe :Outside dia. 130㎜
Pvc Pipe :Outside dia. 130㎜
Wood :Thickness 120㎜
Soft steel Board :Thickness 19㎜
Number Of Strokes Low-Speed :0~1600rpm
Middle-Speed :0~2300rpm
High-Speed :0~2500rpm
Length Of Stroke 32㎜
size 435(W)×230(D)×83(H)㎜
Weight 3.3kg(Battery Installed )
Accessories Charger (Cooling With a function )
Stainless Steel Pipe For Curve Blade
Battery Cover
Resin Case
Spare Battery EA813HE-16
Spare Carbon brush EA813HH-11
Stable cutting with brushless motor
Convenient rotation large with hook
High Brightness Led Light Adapted
Mode Change The switch 、Variable Speed 、Battery Remaining amount With an indication
Additional explanation
Catalog Price (JPY)

¥ 77,300 (Excluding tax)/¥ 85,030(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 20:03 Currently)

Update
Catalog Page Page 0835

Replacement Items

EA857DH-7A
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)