Product Detail

URL:

Item# : EA860MA-12

Description : Inverter Portable Gas Type Generator (with Cassette Cylinder 6pcs)

This product is no longer available. Please refer to replacement item below.

Spec

For AC/DC
Butane(cassette cylinder)
Size-400(W)×330(D)×390(H)mm
Weight-21kg
Frequency-50/60Hz
Output-AC:0.85kVA(100V・8.5A), DC:100W(12V・8.3A)
Operating time(max loading)-Continuously about 1hour(when using 2 bombes)
Inverter type-able to use for PC,TV, refrigerator
Gas type allows the engine to start quickly even in a disaster.
General of the cassette cylinder available\
Including 6 bombes
Additional explanation
Catalog Price (JPY)

¥ 129,000 (Excluding tax)/¥ 141,900(Tax including)

Quantity of stock

Latest stock:0

(2025/08/10 16:05 Currently)

Update
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)