Item# : EA860MA-16
Description : Inverter Propane Gas Type Generator
This product is no longer available. Please refer to replacement item below.
Spec
For AC/DC
|
Propane-use
|
Size-547(W)×490(D)×618(H)mm
|
Weight-56kg
|
Noise level-about 82dB
|
Frequency-50/60Hz
|
Output-AC:2.2kVA(100V・22A), DC:100W(12V・8.3A)
|
Operating time(max loading)-Continuously ab out 10hours(when using 10kg bombe)
|
Full cover soundproof type of 2.2kVA class
|
It is equipped with an hour meter that shows cumulative operation time, so you can grasp engine oil replacement timing.
|
Inverter type-able to use for PC,TV, refrigerator |
Catalog Price (JPY) |
¥
355,000
(Excluding tax)/¥
390,500(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/03 16:50 Currently)
|
Documents
Manufacturer’s instruction manual(Japanese) |