Item# : EA864CA-27B
Description : LED Sensor Light (Battery type)
Spec
| Installation area | For indoor and outdoor (Waterproof type IP44) |
Power supply | D alkaline dry cell x 3 pcs (Separately sold) |
|---|---|---|---|
| Battery life: Approx. 840 days (varies depending on the service environment battery performance and residual power) |
|||
| Bulb: Bulb type: 3.5 W high-luminance white LED Total luminous flux: Approx. 300 lumen (equivalent to white bulb 50 W) LED design life: 40000 hours *LED Bulb cannot be replaced |
|||
| Detection method | Pyroelectric infrared sensor |
Detection area | About 140°・Longest 6m |
| Lighting time | About 5 Seconds ・About 20 Seconds Lighting About 20 Seconds Flashing |
Lighting change function | Daytime :Lighting up whether the surroundings are bright or dark Night :Lighting up only when the surroundings are dark |
| Material | ABS Resin |
Size | 176(W) x 98(D) x 153(H)mm |
| Weight | About 400g (Except Clamp Battery) |
Clamp mounting size | Thickness :Minimum about 15mm to Max. about 100mm Pipe dia. :Minimum about 30mm to Max. about 85mm |
| Accessories | Mounting screw x 2 Plastic-Made plug x 2 Clamp x 1 L-shaped bolt x 1 Butterfly nut x 1 Screws cap x 1 |
Fitting method | Screw mounting Commercially available band mounting Clamp mounting (Normal L bolt 1 pc type) |
| - Equipped with high-luminance LED- Can be installed at any place because it is battery type- Installed easily by a clamp- Mounted with an ultracompact high-performance sensor- Switched between day/night light ON time can be changed- Threatening effect of the flashing mode is extremely high- Can be installed using a band in the market- Red LED blinks when it reacts to humans etc.- Battery replacement timing is indicated. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,960 (Excluding tax)/¥ 5,456(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/02 09:55 Currently) |
||||
Replacement Items
|
|