Product Detail

URL:

Item# : EA864CB-161A

Description : LED Sensor Light

Spec

Rain prevent censor light
Detection type Infrared rays receiving type
Detection area 360°・About 4m
Irradiation way adjustment Upper direction :About 30°
Lower direction :About 60°
Left and right directions :About 45°Moveable
Power supply AC100V(50/60Hz)
Power consumption About 11W(Waiting : about 0.2W)
Light source White LED (LED exchange is not possible )
Total luminous flux 1100lm
Lighting up holding time About 5 seconds ~10 minutes
Brightness when starting lighting up About 4lx(night)~(daytime)
Protection class IP45(Jet flow -proof type )
Operating surrounding tempetarure range -20~+40℃
Size About 88(W)×116(D)×186(H)mm
Weight About 640g(Power supply cord included )
Power supply cord length About 3.0m
Accessories Installation screws 2 pcs
Sleeve for concrete 2 pcs
Masking cover 1 pc
Clamp 1Set
Spread panel 1 pc
Possible place to site Indoor ・Outdoor
Sensor is auto-lighting up by detecting people and automobil's move.
Water-proof type which can be installed outside. (IP45 )
Possible to adjust surrounding brightness where lightening up starts by detecting sensor.
Possible to set lightening time up from 5sec to 10min as you like.
※This is just roughly setting detailed setting is not possible.
LED for brighteness with energy-Saving.
Low infrared rays ・Low uV for less heating up and preventing insects
Double sensor
Red LED flashs
Wireless chime extension is possible (Separately sold )
Clamp in accessories can install from minimum about 10mm to max. about 100mm width.
Separately sold stainless band(Width ~10mm thickness ~0.5mm )also can install untili dia 260mm.
Additional explanation
Catalog Price (JPY)

¥ 9,320 (Excluding tax)/¥ 10,252(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 05:11 Currently)

Update
Catalog Page Page 2316

Replacement Items

EA864CB-26A
Relational Items
EA864CB-161A LED Sensor Light
EA864CB-162A
EA864CB-163A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)