Item# : EA864CB-238
Description : LED Sensor Light (Battery-Type)
Spec
Indoor Use Only |
|||
Power Supply | AA Battery x3 Pcs (Separately Sold ) |
Light Source | White LED Ball |
---|---|---|---|
Lighting Time | About 15 Second |
Measure Way | Infrared rays Passive Formula Sensor、Human Feeling sensor 、All The Time Lighting Up |
Size | 25x30x250mm |
Weight | 65g |
Accessories | Catching Adapted Plate 、Wood Screw 、Double-Sided Tape 、Board Fastener |
||
Since direction of the sensor is adjustable, the detection range and illuminating range can be changed. | |||
Detection Range | The distance :About 2m、Horizontal /Vertical About 100° |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,520 (Excluding tax)/¥ 1,672(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/28 18:06 Currently) |
.jpg)