Product Detail

URL:

Item# : EA864CE-18

Description : Wireless Intercom

This product is no longer available. Please refer to replacement item below.

Spec

Set of main unit.+indoorSub unit.
Power supply-Main unit and indoor sub unit.:dedicated AC adaptor
Radio wave coverage distance-100m
Place possible to set-Main unit.・indoorSub unit.:For indoor
Power consumption-Main unit.・indoor Sub unit.:1.1W
Sound volume-Main unit.・indoorSub unit.:95dB/10cm(Sound volume large)
Size-Main-unit/indoor sub-unit:89(W)x22(D)x135(H)mm
Weight-Main unit.・indoor sub unit.:130g
Attachment method-Wall hanging (Indoor child receiver has a stand, so it can be placed on a flat surface.)
Accessories-Dedicated AC adaptor 、fitting for wall attachment 、fitting screw
Wiring-free by wireless
Wireless communication method of the DECT conformity that an electric wave is hard to interfere
Talk between sub units is enabled by adding a sub unit (EA864BB-14).
Convenient because up to 6 sub units can be attached to 1 parent unit and registered.
Additional explanation
Catalog Price (JPY)

¥ 17,500 (Excluding tax)/¥ 19,250(Tax including)

Quantity of stock

Latest stock:0

(2025/09/07 12:12 Currently)

Update

Replacement Items

EA864CE-18A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer
  1. PDF
ESCO dimentional drawing
  1. IMG