Item# : EA864CF-34
Description : Wireless Caller
This product is no longer available. Please refer to replacement item below.
Spec
Manufacturer |
Panasonic
|
|
|
Set of table receiver and table transmitter
|
Use this transmitter when you want to keep it on the table all the time.
|
Power supply-Receiver: 100VAC(50/60Hz), Transmitter: AAA size battery x 2 pcs (separately sold)
|
Radio wave coverage distance-Horizontal distance 40m at a place without block (It varies depending on ambient environments.)
|
Signal sound volume-3-level switching (Large: Approx. 70dB, Medium: Approx.: 58dB, Small: Approx. 46dB)
|
Signal sound-4 types of sound tones are available.
|
Battery life-Approx. 1 year (10 times/day) (when manganese batteries are used)
|
Dim.-Receiver: 172 x 38 x 104(H)mm, Transmitter: 80 x 33 x 80(H)mm
|
Weight-Receiver: Approx. 420g, Transmitter: Approx. 90g (excluding battery) |
Catalog Price (JPY) |
¥
26,400
(Excluding tax)/¥
29,040(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/03 12:41 Currently)
|
Replacement Items
Documents
Catalog |