Product Detail

URL:

Item# : EA864CP-3

Description : Indoor Camera Kit

This product is no longer available. Please refer to replacement item below.

Spec

Rain-Proof Type IP54
Power Supply Home The unit、Outdoor camera:AC Adapter
(Code Length:1.8m)
Human Feeling (Heat)sensor 、Operation Measure
size Home The unit:130 x 130 x 42mm
Outdoor camera:75 x 173 x 75mm
Weight Home The unit :About 220g
Outdoor camera:About 460g
Usable The distance 100m(Visible distance)
Watch home and garage with smartphone,and conversation is possible through a camera too
Detection Range The distance:About 5m、Horizontal:About 70°、Vertical:About 20°
Additional explanation
Catalog Price (JPY)

¥ 31,000 (Excluding tax)/¥ 34,100(Tax including)

Quantity of stock

Latest stock:0

(2025/07/10 07:53 Currently)

Update

Replacement Items

EA864CD-631A
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF