Product Detail

URL:

Item# : EA864EF-22

Description : Electric Siren (White)

Spec

Installation area-Indoor
Power supply-12 to 24VDC
Consumption current-Maximum 22mA (12VDC), Maximum 29mA (24VDC)
Volume-12VDC: Small 69dB/large 75dB, 24VDC: Small 76dB/Large 80dB
Sound volume can be selected from large and small, and the sound tone pattern can be selected from two types with a switch.
Embedded box compatible type for 1 pc
Dim.-74 x 117 x 36.5mm
Material-Noryl resin
Weight-Approx. 76g
Color-White
Additional explanation
Catalog Price (JPY)

¥ 9,720 (Excluding tax)/¥ 10,692(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 14:59 Currently)

Update
Catalog Page Page 2310
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)