Product Detail

URL:

Item# : EA896AH-12

Description : Immersion Type Heater (Temperature controller)

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> ・Stainless throw-in heater A type
・Temperature controller K type temperature sensor (Drip-Proof type )
Only for water heating
Power Supply 100V
Heater sheath SUS316(Stainless )
Cord Length 2m
Weight 0.8kg
Set with stainless throw-in heater and digital display temperature controller
For physics ans chemistry experiments etc.
Heater Rating 500W
Heater Length 179mm
Lowest Liquid level 50mm
Temperature adjustable range 0 to 750℃
Additional explanation
Catalog Price (JPY)

¥ 78,900 (Excluding tax)/¥ 86,790(Tax including)

Quantity of stock

Latest stock:0

(2026/04/05 01:03 Currently)

Update
Catalog Page Page 0865

Replacement Items

EA896AH-22
Relational Items
EA896AH-11 Immersion Type Heater (Temperature controller)
EA896AH-12 Immersion Type Heater (Temperature controller)
EA896AH-13 Immersion Type Heater (Temperature controller)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG