Product Detail

URL:

Item# : EA896B-12

Description : Bearing Heater

Spec

Weight-35kg
Power supply-AC100V (50/60Hz)
Applicable dim.-Inner dia. 20 to 400mm
Compatible weight-80kg
Dim.-420(H) x 280(W) x 345mm
Setting temperature range-0 to 250°
Setting time range-0 to 60 min.
With a function to switch output in 5 levels
Estimated heating time (20-110 ℃) Bearing No.6215 (inner diameter 75mm): 2 minutes
Bearing No.6019 (inner diameter 95 mm): 1 minute 10 seconds
Bearing No.22220 (inner diameter 100 mm): 5 minutes 45 seconds
Bearing No.22226 (inner diameter 130 mm): 9 minutes 40 seconds
Bearing No.23140 (inner diameter 200 mm): 42 minutes 30 seconds
Power consumption: 1.9kVA
With automatic demagnetization function
With bearing temperature holding function
With bearing overheat prevention function
PSE mark compliant product
Three types of horizontal bars are standard equipment. By combining with the output switching function (5 stages), it is possible to support a wide range of bearing sizes from small to large!
Not only bearings, but also all metals such as gears and sleeves can be heated if they are ring-shaped!
Additional explanation
Catalog Price (JPY)

¥ 871,900 (Excluding tax)/¥ 959,090(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 06:33 Currently)

Update
Catalog Page Page 0327

Replacement Items

EA896B-12B
Web catalog image

Documents

Flyer
  1. PDF
  2. PDF
Specification