Product Detail

URL:

Item# : EA896HB-11

Description : Silicon Rubber Heater For Piping (Winding Type)

This product is no longer available. Please refer to replacement item below.

Spec

Continuation Service Temperature 200℃
Max. Operating Temperature 250℃
Construction Insulation protection of heating element with silicone rubber reinforced with glass cloth
Lead Wire 300mm
Power Supply Single-Phase 200V
Volume 120W
size (The width ×Length ) 40×1000mm
Winding Type
Additional explanation
Catalog Price (JPY)

¥ 19,500 (Excluding tax)/¥ 21,450(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 15:30 Currently)

Update
Relational Items
EA896HB-1 Silicon Rubber Heater For Piping (Winding Type)
EA896HB-11 Silicon Rubber Heater For Piping (Winding Type)
EA896HB-12 Silicon Rubber Heater For Piping (Winding Type)