Item# : EA897A-12B
Description : [DC12V] Small Fan
Spec
Power Supply | DC12V(Cigar socket Correspondence ) |
Max. Consumption Current | Strong :0.9A/Weak :0.7A |
---|---|---|---|
Fuse Volume | 3A(Inside Power Supply Plug) |
Way of grounding | Clip 、Screwed |
Material | Wing :Polypropylene Guard :Steel Motor Section on body:ABS Resin Pole :ABS Resin Clip :ABS Resin |
size | Body :175(W) x 210(D) x 260(H)㎜ Wing :About 150㎜ Guard :About 175㎜ |
Weight | About 800g |
Power Supply Cord Length | About 3m |
Accessories | Bis x 2 |
||
Good Air Conditioning Efficiency with Air Circulation |
|||
Swing range About 60°、Can be adjusted the angle in all directions. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,810 (Excluding tax)/¥ 3,091(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/13 15:21 Currently) |
Replacement Items
![]() |
|