Item# : EA897AF-1A
Description : Industrial Fan (Stand Type)
This product is no longer available. Please refer to replacement item below.
Spec
| Power Supply |
100V(50/60Hz)
|
Power Consumption (50/60Hz) |
120/160W
|
| Fan Dia. |
450mm
|
Swing angle |
75°
|
| Angle of depression and incidence |
-5・0・20・35°(4Step adjustment)
|
Max. air volume(50/60Hz) |
165/186m3/min.
|
3Step air flow adjustment(Strong ・Medium・Weak )
|
| Size |
840x725x1170 to 1280(H)mm
|
Weight |
11kg
|
| Cord Length |
1.7m(With ground, Tracking Resistance)
|
|
|
One push folding tripod
|
Fully-closed type motor
|
Selection of \"swinging \" and \"fixing\" can be changed by raising and lowering the knob on the back on the side of the fan(similar to domestic fan).
|
| Material |
blade: resin |
|
|
| Catalog Price (JPY) |
¥
22,500
(Excluding tax)/¥
24,750(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/13 13:19 Currently)
|
| Catalog Page |
Page 0060
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| How to use |