Item# : EA897AS-3
Description : Industrial Fan (Floor Type)
19/10/18 Wrong:510X320X610mm, correct:510X330X610mm(No.51 9013)
Spec
※ | The Product Must Be Assembled By User |
Power Supply | AC100V(50/60Hz Sharing ) |
---|---|---|---|
Power Consumption | 80/95W(50/60Hz ※In Case Of Strong ) |
Fan Dia. | 43.5cm |
Number Of Blades | 4 Sheets |
Swing angle | Left and right. About 90° |
Depression/elevation angle | 3 stage |
Air flow | 3 stage :Strong (3)、Middle(2)、Weak (1) |
Material | Steel 、Polypropylene |
Size | 510(W) x 330(D) x 610(H)mm |
Weight | 4.2kg |
Cord Length | About 1.8m |
Accessories | The front Panel (Can be used even if removed) |
||
Spiral Air current |
|||
Powerful ventilation with unique front panel It blows wind further away. | |||
By mounting the front panel with spiral shape, the wind that travels in a straight line like a circulator is realized. | |||
Similarly to the ordinary industrial fan, it sends strong wind over the wide range. | |||
Usable at ease also in locker rooms and the places where small children are present, not only in factories |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,500 (Excluding tax)/¥ 10,450(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 06:16 Currently) |
Replacement Items
|