Product Detail

URL:

Item# : EA897BF-20

Description : Rechargeable Blower

Spec

Battery 18V Lithium Ion Battery
Recharge Time About 18minutes(Empty→75% Turbo Charging )
About 35minutes(Empty→Full Charging )
Continuous Operating Time Low-Speed :9minutes/Ah、
High-Speed :5minutes/Ah
size 523 x 205(H)mm
Weight 1.4kg
Sucking in and blowing away
Variable Speed
Accessories Nozzle 、Extension pipe 、Anchor Nozzle 、Dust-proof Cup Adapted
Air flow Low-Speed :1.5m3/min、
High-Speed :2.0m3/min
Air Speed Low-Speed :55m/Second 、
High-Speed :75m/Second
Additional explanation
Catalog Price (JPY)

¥ 11,600 (Excluding tax)/¥ 12,760(Tax including)

Quantity of stock

Latest stock:3

(2026/11/21 12:43 Currently)

Update
Catalog Page Page 0823
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer