Item# : EA897CW-11C
Description : Warm Mat
Spec
| Size | 400 x 400 x 20mm |
Power Consumption | 30W |
|---|---|---|---|
| Power Supply | AC100V (50/60Hz) |
Surface Temperature | Strong :About 48 degrees Celsius Weak :About 40 degrees Celsius |
| Weight | About 400g |
Material | The surface :Polyester 100% (Impossible to wash) Controller :Plastic Resin |
| Power Supply Cord Length | About 1.5m |
Safety Devices | Electric current fuse |
| Hot mat warms by warming your feet easy to get cold in winter |
|||
| Temperature switching can be set to 2 stages of strong / weak |
|||
| Smooth and soft touch |
|||
| Because it is a personal size that does not take up space it is also ideal for feet at the desk. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,150 (Excluding tax)/¥ 4,565(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/22 00:36 Currently) |
||||