Item# : EA897E-60BA
Description : Exhaust Fan For Industrial Use
Spec
| Power Supply | 3 phases of soil 200V (50/60Hz) |
Wing | Outside dia. :600mm Vane :4 Sheets |
|---|---|---|---|
| Max. air flow | 139/162m3/min (Value when static pressure is 0 Pa) |
Rated Current (50/60Hz) | 4.0/5.0A |
| Noise (50/60Hz) | 61.5/67dB (Measured value of exhaust port 1.5m) |
Size | 780x780x404(T)mm |
| Weight | 37kg |
Motor | Output :0.75kW Number Of Poles :6P |
| Description | First gear type |
||
| Powered By IE6 Motor | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 127,500 (Excluding tax)/¥ 140,250(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/15 08:37 Currently) |
||||
| Catalog Page | Page 0062 | ||||
| Relational Items |
|---|
| EA897E-40BA |
| EA897E-60BA Exhaust Fan For Industrial Use |