Item# : EA897EN-130
Description : Exhaust Fan
Spec
| Manufacturer | Panasonic |
||
|---|---|---|---|
| Power supply-AC100V(50/60Hz) |
|||
| Power consumption- 50Hz:[high]23.5W、[low]22.0W 60Hz:[high]26.5W、[low]23.0W |
|||
| Airflow- 50Hz:[high]882m3/h、[low]756m3/h 60Hz:[high]918m3/h、[low]756m3/h |
|||
| Dim.-352×135×362mm | |||
| Blade dia.-250mm |
|||
| number of fans-5 | |||
| Applicable dia.-30cm square |
|||
| Material-Body:Steel plate、Fan:Aluminium |
|||
| Pull string switch |
|||
| Two speed type(high・low) |
|||
| Ideal for kichen hood | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 27,200 (Excluding tax)/¥ 29,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/03/06 04:06 Currently) |
||||
| Catalog Page | Page 0063 | ||||