Product Detail

URL:

Item# : EA897K-22

Description : Duct fan[Low noise type]

This product is no longer available. Please refer to replacement item below.

Spec

Applicable Code Duct size Dia 320mm
Code Length 2m
Built-In Thermal Protector
Power Supply AC100V・400W
Air Flowing (50/60Hz) 82/97m3/min.
Fan Dia. (mm) 288
size (W x D x H)mm 512 x 475 x 572
Weight(Kg) 15.3
Additional explanation
Catalog Price (JPY)

¥ 68,500 (Excluding tax)/¥ 75,350(Tax including)

Quantity of stock

Latest stock:0

(2025/06/26 17:47 Currently)

Update

Replacement Items

EA897K-8A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog