Item# : EA897NA-3
Description : Duct fan[Low noise type]
Spec
| Applicable Code Duct size |
Dia 310mm
|
Code Length |
2m
|
Automatic return type Built-In Thermal protector
|
Wind direction The top and the bottom Operation Type
|
Heat of work Site・Gas ・Ventilate dust forcibly!
|
| Power Supply (50/60Hz) |
AC100V(289/472W)
|
Air Flowing (50/60Hz) |
65/77m3/min
|
| Fan Dia(mm) |
300
|
size(W x D x H)mm |
512 x 382 x 580
|
| Weight(kg) |
19.6 |
|
|
| Catalog Price (JPY) |
¥
31,400
(Excluding tax)/¥
34,540(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/18 20:11 Currently)
|
| Catalog Page |
Page 0227
|
Documents
| ESCO dimentional drawing |
-
|
| SDS Japanese |
-
|
| Instruction manual(Japanese) |
-
|
| Drawings |