Product Detail

URL:

Item# : EA897SB-100C

Description : Spot Cooler (One Hole Type )

This product is no longer available. Please refer to replacement item below.

Spec

Code 2.0m
Power Supply 100V
With Swing Right and left 45 degrees
Power consumption(50/60Hz) 700/870W
Cooler capacity(50/60Hz) 2.2/2.5kW
Drain Tank 5L
New refrigerant (R407C) adopted
Size 430×390×860(H)mm
Weight 40kg
Air volume is switchable.(strong, weak)
Relief and Long life full-closed fan motor deployment
Three planes other than the front can be placed as close to the wall as possible
Additional explanation
Catalog Price (JPY)

¥ 107,500 (Excluding tax)/¥ 118,250(Tax including)

Quantity of stock

Latest stock:0

(2025/09/07 12:10 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)