Item# : EA897SC-1
Description : Portable spot Cooler
Spec
Power Consumption (50/60Hz) | 450/560W |
Air conditioning Capacity (50/60Hz) | 1.4/1.6kW |
---|---|---|---|
Drain Tank | 3L |
||
New refrigerant (R407C)Adoption |
|||
Size | 225 x 519 x 675(H)mm |
Weight | 22kg |
Fully-closed type fan motor powered by |
|||
By the automatic stop function when filled with water, there is no need to worry about wetting of a floor due to overflow of water. | |||
[A] Three faces except for the front face can be approached to a wall closely. | |||
[B] Direction of exhaust can be selected from the upper and lateral directions, in accordance with the installation area and method of use. |
|||
Power Supply | 100V |
Cord | 2m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 62,000 (Excluding tax)/¥ 68,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/07 12:01 Currently) |