Product Detail

URL:

Item# : EA897TA-1

Description : Vaporization type large cold wind plane

This product is no longer available. Please refer to replacement item below.

Spec

Description Indoor Type
size 850(W) x 510(D) x 1380(H)mm
Weight 36kg
Water storage capacity 60L
Power Consumption (50/60Hz) 295/325W
Air flow 3Stage change(Weak ・Medium・Strong)
Wind direction adjustment The top and the bottom Manual、
Left and right Automatic(Swing 60℃)
Continuous Operating Time 7to10.5Hours
Cooling Effect of -4℃ from the outside temperature at the outlet
Wing Dia. 520mm
Cooling Range 30to50m2
Caster Free(with stopper)x4
Additional explanation
Catalog Price (JPY)

¥ 115,000 (Excluding tax)/¥ 126,500(Tax including)

Quantity of stock

Latest stock:0

(2025/07/05 00:12 Currently)

Update

Replacement Items

EA897TA-1A
Web catalog image

Documents

SDS Japanese
  1. PDF
Catalog