Item# : EA897TE-1
Description : Spot Air Conditioniner (One Opening Type )
19/04/05 It is not with a automatic swing switch. (No.50 1160)
Spec
Cord Length | 2m |
Power Consumption (50/60Hz) | Strong :805/1000W Weak :765/940W |
---|---|---|---|
Air conditioning Capacity (50/60Hz) | 2.2/2.5kW |
Drain Tank Volume | 5L |
New refrigerant (R407C) adoption |
|||
Size | 400x430x820(H)mm |
Weight | 40kg |
Air flow Control Possible (Strong ・Weak) |
|||
Powered by full open type fan motor |
|||
With casters |
|||
Adopted a small tank with a little drain structure. |
|||
Power Supply | 100V |
Accessories | Drain Hose (Weather-Resistant) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 83,400 (Excluding tax)/¥ 91,740(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 08:53 Currently) |