Item# : EA898CD-1A
Description : Electric Chain Saw
This product is no longer available. Please refer to replacement item below.
Spec
Effective Cutoff Length |
350mm
|
Saw Chain Speed |
13.5m/s
|
Blade Pitch |
3/8″
|
Power Supply |
AC100V・1430W・15A
|
Oil Tank Capacity |
200ml
|
Size |
270(W) x 445(L) x 198(H)mm
|
Cord Length |
2-core・5m
|
Weight |
4.6kg
|
Accessories |
Chain Case , Guide Bar , Saw Chain , Chain Oil (100ml)
|
|
|
By adopting the large tension dial, it is possible to exchange and adjust the saw chain without tools.
|
With oil pump adjuster that can adjust chain oil flow to be automatically lubricated.
|
Brake lever installed to stop the saw chain at unexpected kickback. |
Catalog Price (JPY) |
¥
24,000
(Excluding tax)/¥
26,400(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/15 20:18 Currently)
|
Catalog Page |
Page 2594
|
Replacement Items
Documents
Catalog |
-
|
Manufacturer’s instruction manual(Japanese) |