Item# : EA898GB-21
Description : Rechargeable Trimmer
Spec
| Battery | 36V/2.5Ah/18V/5.0Ah (Automatic Change with a remaining amount indication ) |
Motor | Direct current motor |
|---|---|---|---|
| Continuous operating time | About 60 minutes |
Recharge time | About 25 minutes |
| Cutoff Dia. | 15mm |
Strokes(No load ) | 1000~1500(time/min) |
| Size | Body :1088×239×176(H)mm (Battery Installed ) Cutlery :560mm |
Weight | 4.1kg (Battery Installed ) |
| Accessories | ・Quick Charger (with a cooling function ) ・Battery :EA813HF-17A ・Spare Battery ・Battery Cover ・Blade Case |
||
| Double-Edge driving system |
|||
| Great sharp three faces polishing blades |
|||
| Good operation handle |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 93,500 (Excluding tax)/¥ 102,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 14:20 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA898GB-26 : Rechargeable Trimmer |