Item# : EA898RC-46A
Description : [Rechargeable] Grass Cutter
Spec
Power Supply | DC36V (Lithium Ion 2.5Ah) |
Motor | Disk motor |
---|---|---|---|
Operation Handle | Both hands handle |
Blade size | Chip saw (Outside dia.) 230mm x (Inside dia.) 25.4mm x (Number of blade) 36P |
Blade Rotation Speed | 4100 to 5200rpm (Low-Speed to High-Speed) (The rotation direction is counterclockwise as viewed from above) |
Size | 1305 to 1885(L) x 620(D) x 420(H)mm |
Weight | 5.0kg (Mowing Blade Shawl Band Included) |
Recharge Time | About 25 minutes |
Continuous Operating Time | About 36 to 73 minutes (It depends on the type of grass sharpness of blade rotation speed ambient temperature etc.) |
Accessories | Quick Charger (With Cooling Function) Dia 230mm Chip saw Mowing Blade Cover Allen Spanner (For M5 Screw) Box Spanner (17 x 19mm) Protection Glasses Shawl Band Tool Bag Battery Spare Battery Battery Cover |
Disk motor is located at the top of cutting blade: Because the cutting blade is rotated directly there is no need for a shaft that transmits power which has the merits of low noise low vibration high efficiency and light weight. |
|||
Telescopic type convenient for transportation and storage |
|||
Powered By Brush Less Motor |
|||
Changed Gear Dial |
|||
With Electronic Brake |
|||
With battery level display |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 90,000 (Excluding tax)/¥ 99,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 03:53 Currently) |