Item# : EA898RF-4B
Description : Electric Weed Clippers
This product is no longer available. Please refer to replacement item below.
Spec
Double-Edge Driving System
|
Pruning width |
160mm
|
Pruning Height |
15・20・25mm(One Touch Control )
|
Number Of Strokes |
1250 times/min
|
Power Supply |
AC100V・80W
|
Electric current |
0.9A
|
Size |
1,365(L)×178(W)×850(H)mm
|
Weight |
1.75kg
|
Cord Length |
0.25m
|
Accessories |
Blade Set 、Blade Cover 、Pole 、10m Extension Cord 、Slider、Border Mowing Guide 、Glass Receiver、Cord Strap (With Belt Hook )
|
|
|
Pole angle 5 step adjustable, easy work in the standing position.
|
Body and pole is removable. it can also be used as a hand-held type.
|
Double Insulation |
Catalog Price (JPY) |
¥
18,600
(Excluding tax)/¥
20,460(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/02 22:42 Currently)
|
Replacement Items
Product movie
Documents
Manufacturer’s instruction manual(Japanese) |