Product Detail

URL:

Item# : EA899-2A

Description : Dust Collecting Pad

Spec

Prevent splashing of dust caused when drilling various holes, such as when mounting an air conditioner, ventilation fan, pipe, anchor.
Available for any drill bit including a core drill, drill bit, diamond core drill.
Attach a dust collector in use. (hose adapter: dia. 30 to 38 supported)
In both dry and wet (use a wet supported type for the dust collector.)
Drill dia. Up to dia. 80mm
Additional explanation
Catalog Price (JPY)

¥ 7,200 (Excluding tax)/¥ 7,920(Tax including)

Quantity of stock

Latest stock:10

(2026/11/15 12:54 Currently)

Update
Catalog Page Page 0955
Relational Items
EA899-1A Dust Collecting Pad
EA899-2A Dust Collecting Pad
Web catalog image

Documents

Specification