Product Detail

URL:

Item# : EA899AJ-8C

Description : [Cyclone Type] Vacuum Cleaner

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V(50/60Hz Common )
Power Consumption 1,000W
Suction Power 170W
Suction Way Cyclone System
Size 220(W) x 304(D) x 256(H)mm
(Head Installed )
Cord Length About 4.5m
Weight About 4.3kg
(Floor Head 、Extension pipe 、Hose Included )
Dust Collecting Capacity About 0.5L
Material ABS Resin 、Steel
Set Details Vacuum Cleaner Body 、Hose 、Extension pipe 、
Floor Brush 、Gap Nozzle 、Small Brush 、Exhaust Filter /Sponge Filter
(body already set 1pc)、Instruction Manual
Compact but high-power cyclone type cleaner, which separates dust from air by centrifugal force of the sucked air, and collects the dust
The on-hand handle is equipped with the suction force adjusting lever, which can regulate the suction force. (Closed state of lever: Strong, Open state of lever: Weak)
Compact size and easy to carry around
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:0

(2025/06/19 16:11 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog